Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, 3/4in. dia., 100 ft., 3000 psi
Mfr # CA33112 M
Zoro # G0299306
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (F)NPT
Product Information
- Brand Reelcraft
- MFR # CA33112 M
- Zoro # G0299306
- UPC # 699567016960
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Overall Length | 17 3/4 in |
Overall Height | 20 1/4 in |
Overall Width | 25 3/4 in |
Hose Outside Dia. | 3/4 in |
Mount Base Height | 12 5/8 in |
Handle Length | 3 3/4 in |
Overall Dimensions | 17 3/4 in L x 25 3/4 in W x 20 1/4 in H |
Reel Width | 12 in |
Mount Base Width | 15 3/4 in |
Mounting Hole Center to Center Width | 15 3/4 in |
Mounting Hole Center to Center Height | 9 in |
Swivel Outlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Reel Diameter | 6 3/8 in |
Swivel Inlet Size | 3/4 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 100 ft (3/4 in I.D.), 3,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 25 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- DODGE F4B-SC-115 210 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (124213)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (2012 X 1-1/8)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- Reelcraft Hose & Cable Reels