Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi
Mfr # D83000 OLS-S
Zoro # G1571759
Free Shipping & Returns
$2,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/4"
- Hose Length 75 ft.
- Housing Material Stainless steel
Product Information
- Brand Reelcraft
- MFR # D83000 OLS-S
- Zoro # G1571759
- UPC # 699567017738
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 75 ft. |
Overall Length | 24" |
Overall Width | 13" |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 500 psi |
Item | Hose Reel |
Description
Hose Reel,3/4 In. X 75ft.,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bush Hog CZ2555 (Deck 55") Zero Turn Mower Replacement Belt, B144 (B144)
- SMC Vacuum Pad Assembly, NBR, 40mm (ZPT40HN-B8)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- REELCRAFT Spring Return Hose Reel , 3/4 in Hose Dia., 25 ft Length, (RS7925 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- GENERAL MANUFACTURING General Manufacturing x Light Flu Reel 40ft. Stubby (3313-4000)
- Reelcraft Spring Return Hose Reels