Shop All Combination Hose Reels
Reelcraft
Hose Reel, 1/4in. dia., 60 ft., Grade T
Mfr # TW7460 OLPT
Zoro # G9972934
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 60 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Product Information
- Brand Reelcraft
- MFR # TW7460 OLPT
- Zoro # G9972934
- UPC # 699567002420
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 60 ft |
Overall Width | 7 3/8 in |
Overall Height | 20 1/4 in |
Overall Length | 19 3/4 in |
Hose 2 Inside Diameter | 1/4 in |
Fitting Size | 9/16 in x 9/16 in |
Overall Dimensions | 19 3/4 in L x 7 3/8 in W x 20 1/4 in H |
Hose 2 Length | 60 ft |
Reel Diameter | 9 in |
Hose 2 Fitting A Size | 9/16 in |
Reel Width | 7 3/8 in |
Hose 1 Fitting B Size | 9/16 in |
Mount Base Height | 9 in |
Hose 2 Outside Diameter | 1/2 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Hose 1 Inside Diameter | 1/4 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Mount Hole Diameter | 1/2 in |
Hose 1 Length | 60 ft |
Hose 2 Fitting B Size | 9/16 in |
Hose 1 Fitting A Size | 9/16 in |
Hose 1 Outside Diameter | 1/2 in |
Mount Base Width | 5 in |
Swivel Inlet Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 9/16 in |
Description
Welding Hose Reel, Welding, Hose Grade T, 200 psi, 0 psi, Hose Capacity 60 ft (1/4 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI H Series Timing Belt (HTD) 8mm Pitch, 1400mm L x 20mm W (1400H8M20)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose (FD84000 OLP)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT Reel Pivot Base (600801)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- Reelcraft Combination Hose Reels