Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi
Mfr # A5800 OLP
Zoro # G8001169
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Premium Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2"
- Hose Length 25 ft.
Product Information
- Brand Reelcraft
- MFR # A5800 OLP
- Zoro # G8001169
- UPC # 699567000792
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 25 ft. |
Overall Length | 14-1/4" |
Overall Width | 6-1/8" |
Details
Duty Rating | Premium Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 500 psi |
Media - Hose Reels | Air, Water |
Item | Hose Reel |
Description
Hose Reel,1/2 In. x 25 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2RS, Single Row Ball Bearings (6206 2RS)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Tub (PENA13QT)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- Reelcraft Hose & Cable Reels