Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi
Mfr # 82000 OLP
Zoro # G8001211
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 100 ft.
- Housing Material Steel
Product Information
- Brand Reelcraft
- MFR # 82000 OLP
- Zoro # G8001211
- UPC # 699567001645
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 100 ft. |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Reel Width | 10 1/2 in |
Mount Base Height | 12 in |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Width | 7 3/8 in |
Reel Diameter | 15 1/2 in |
Mounting Hole Center to Center Width | 6 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Reel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting (5VNF9)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B35 (80B35)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- Reelcraft Hose & Cable Reels