Shop All Hose Reel Accessories
Reelcraft
Hose Bumper, 3/8""
Mfr # 1-HR1004-3
Zoro # G0594817
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- For Gauge/Conductor 10/3, 12/4
- For Hose Diameter 3/8 in
- For Cord Outside Dia. Range 0.625 to 0.749 in
- Hose Stop Overall Outside Dia. 3 in
Product Information
- Brand Reelcraft
- MFR # 1-HR1004-3
- Zoro # G0594817
- UPC # 699567004493
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
For Hose Diameter | 3/8 in |
For Cord Outside Dia. Range | 0.625 to 0.749 in |
Hose Stop Overall Outside Dia. | 3 in |
For Hose Outside Dia. Range | 0.625 to 0.749 in |
Hose Stop Overall Width | 1 1/4 in |
Details
Item | Bumper Stop |
Includes | Hardware |
For Gauge/Conductor | 10/3, 12/4 |
For Reel Series | 7000, 80000, D80000, DP, RT |
Shape | Circle |
Material | Plastic |
For Number of Hoses | 1 |
For Use With Mfr. Model Number | 7600 OLB 1, 7600 OLP 1, 7600 OMP 1, 7600 OMS 1, 7600 OMS55 1, 7650 EHP 1, 7650 OHP 1, 7650 OLP 1, 7670 OLP 1, 81075 OHP 1, 81075 OLP 1, 81100 OHP 1, 81100 OLP1, DP5635 OHP1, DP5635 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, PW7600 OHP 1, PW7650 OHP 1, PW81000 OHP 1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 22KX15, 2CAG5, 2CAG8, 2CAG9, 2Z864, 38EE39, 38EE90, 38EE92, 38L563, 448F63, 448F69, 448F70, 4NA84, 4NA85, 4NA91, 4NB15, 4NB25, 4Z175, 5KPA6, 5KPC0, 5KPC1, 9VZW7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B19H (E50B19H)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- REELCRAFT Swivel, Hose Reel (S600248)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- COXREELS Spring Canister Assembly, Steel (1958-3R)
- Reelcraft Hose & Cable Reels