Shop All Hose Reel Accessories
This Product is Discontinued
Reelcraft
Hose Bumper, 1" (Discontinued)
Mfr # 4-HR1005
Zoro # G0594765
This Product is Discontinued
Key Features
- Includes Hardware
- For Number of Hoses 1
- For Use With Mfr. Model Number D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, D9450 OLPBW1, D9465 OLPBW1, FF9500 OLPBW1, FF9600 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1, URD9350 OLBBW1
- Hose Stop Overall Outside Dia. 3 1/2 in
- Shape Circle
Product Information
- Brand Reelcraft
- MFR # 4-HR1005
- Zoro # G0594765
- UPC # 699567004578
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Outside Dia. | 3 1/2 in |
For Cord Outside Dia. Range | 1.39 to 1.55 in |
For Hose Diameter | 1 in |
For Hose Outside Dia. Range | 1.39 to 1.55 in |
Hose Stop Overall Width | 2 7/8 in |
Details
Item | Bumper Stop |
Includes | Hardware |
For Number of Hoses | 1 |
For Use With Mfr. Model Number | D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, D9450 OLPBW1, D9465 OLPBW1, FF9500 OLPBW1, FF9600 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1, URD9350 OLBBW1 |
Shape | Circle |
Material | Plastic |
For Reel Series | 9000, SD |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U325, 12U326, 12U329, 12U330, 184V95, 2CAH7, For Use With Mfr. Model Number D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, D9450 OLPBW1, D9465 OLPBW1, FF9500 OLPBW1, FF9600 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1, URD9350 OLBBW1, For Reel Series 9000, SD, Includes Hardware, Shape Circle, For Hose Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.