Shop All Spring Return Hose Reels
Reelcraft
Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi
Mfr # S601020-4
Zoro # G3151051
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 4 ft.
- Max. Pressure 300 psi
Product Information
- Brand Reelcraft
- MFR # S601020-4
- Zoro # G3151051
- UPC # 699567021322
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 4 ft. |
Details
Max. Pressure | 300 psi |
Item | Hose Assembly |
Description
Hose Assembly 1/2X4Ft 1/2X1/2 Npt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Ultrapower Ag Kc Belts, A37Kc (A37KC)
- SPEEDAIRE Bottom Plug and O-Ring, Heavy Duty (114X78)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- Reelcraft Spring Return Hose Reels