Shop All Pneumatic Parts
Reelcraft
Assembly, Swivel
Mfr # 600256-3
Zoro # G8676132
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Maximum Operating Temperature 210 Degrees F
- Angle 90 Degrees
- Outlet Type NPT
- Includes Seal Yes
Product Information
- Brand Reelcraft
- MFR # 600256-3
- Zoro # G8676132
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Material | Aluminum |
Maximum Operating Temperature | 210 Degrees F |
Angle | 90 Degrees |
Outlet Type | NPT |
Includes Seal | Yes |
Maximum Operating Pressure | 200 psi |
For Reel Series | 30000 |
Outlet Swivel Configuration | 3/8 in MNPT |
Inlet Gender | Female |
For Use With Mfr. Model Number | AA36112 L4A, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | EPM |
Outlet Gender | Male |
Minimum Operating Pressure | 0 psi |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 41GR96, 65AF92, 69AF84, 69AF85, 69AF91, For Use With Mfr. Model Number AA36112 L4A, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT, For Reel Series 30000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material EPM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- FESTO Push-In Fitting QS-G1/4-12 (QS-G1/4-12)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- REELCRAFT Hose Assembly (S601034-50)
- REELCRAFT Spring Case Assembly (S600071)
- REELCRAFT Hose Assembly (S21-260043)
- REELCRAFT Bumper, Hose (600522)
- REELCRAFT Hose Assembly (S6-260044)
- WILKERSON Diverter Block (N18-04-0000)
- Reelcraft Pneumatic Parts