Shop All Combination Hose Reels
Reelcraft
850 ft. 16/3 Cord Storage Reel 0 Outlets
Mfr # CA30112-CS
Zoro # G2804076
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Wire Size No Cord
- Reel Color Red
- Retractable Cord Ending None
- Cord Ending None
Product Information
- Brand Reelcraft
- MFR # CA30112-CS
- Zoro # G2804076
- UPC # 699567011354
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Wire Size | No Cord |
Overall Height | 20 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Cord Length | 850 ft. |
Overall Depth | 25 in |
Overall Width | 19 3/8 in |
Description
Cord Storage Reel, Winding Method Hand Operated, Reel Capacity 280 ft of 10/3 Cord, 350 ft of 12/3 Cord, 850 ft of 16/3 Cord, Reel Color Red, Location Indoor, Reel Mounting Bench, Ceiling, Wall, Reel Material Steel, Temp. Rating 0 Degrees to 125 Degrees F, Overall Height 20 1/4 in, Overall Width 19 3/8 in, Overall Depth 25 in, Enclosed Reel No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 417349 (417349)
- DODGE INS-SXV-200 (RESALE), 2" Bore Dia. (130306)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- REELCRAFT Welding Cable Reel, Hand Crank, 250 Ft Cap (T-1460-0)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- REELCRAFT Reel W/ Cart Kit (600965)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- Reelcraft Hose & Cable Reels