Shop All Multi-purpose Air Hoses
Reelcraft
3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi
Mfr # S601015-50
Zoro # G0656595
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Max. Pressure 300 psi
- Pnuematic Hose Fitting Size 3/8" x 1/2"
Product Information
- Brand Reelcraft
- MFR # S601015-50
- Zoro # G0656595
- UPC # 699567023302
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 3/8" x 1/2" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 300 psi |
Description
3/8 X 50, 300 Psi, 3/8 X 1/2 Nptf(M), Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- DODGE 1108 X 7/8 KW Taper Lock Bushing (1108 7/8)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100' 1/4" Industrial Transparent Red (CO PFE4100TR15X)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601026-75)
- REELCRAFT 3/4in x 4 ft. Low Pressure Air/Water Inlet Hose (601034-4)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- Reelcraft Air Hoses