Shop All Multi-purpose Air Hoses
Reelcraft
3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD
Mfr # S601026-25
Zoro # G2483957
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Product Group Air Hose
Product Information
- Brand Reelcraft
- MFR # S601026-25
- Zoro # G2483957
- UPC # 00094705397923
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Outside Dia. | 1.062" |
Pneumatic Hose Inside Dia. | 3/4" |
Pneumatic Hose Fitting Size | 3/4" x 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/16 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2D)
- PIX V-Belt, 1 X 140 (8V1400)
- MARTINDALE ELECTRIC File, FleX ible, Plastone, 3/8 in X 4-3/4 in X .020 in, 240-EX tra Fine Doz. (FLXFX1004)
- FESTO Piloted Check Valve HGL-1/8-1/8-B (HGL-1/8-1/8-B)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- REELCRAFT 1/2" x 5 ft. Inlet Hose Assembly 3250 PSI (S39-260043)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- REELCRAFT 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601015-100)
- REELCRAFT 3/4in x 4 ft. Low Pressure Air/Water Inlet Hose (601034-4)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- Reelcraft Air Hoses