Shop All Multi-purpose Air Hoses
Reelcraft
3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # S601026-2
Zoro # G1179565
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 2 ft.
- Tube Material PVC
- Pnuematic Hose Fitting Size 3/4"
- Pneumatic Hose Inside Dia. 3/4"
- Pneumatic Hose Max. Pressure 250 psi
Product Information
- Brand Reelcraft
- MFR # S601026-2
- Zoro # G1179565
- UPC # 699567021353
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 2 ft. |
Pnuematic Hose Fitting Size | 3/4" |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
3/4 X 2, 250 Psi, 3/4 X 3/4 Nptf(M), Inlet Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- CENTURY Fan Motor, 1-1/2 HP, 1075 rpm, 60Hz (C786)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 230V AC Voltage, 145T Frame, 3,450 Nameplate RPM (5UKG8)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- Reelcraft Air Hoses