Shop All Multi-purpose Air Hoses
Reelcraft
3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # S601026-150
Zoro # G1179529
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material PVC
- Pnuematic Hose Fitting Size 3/4"
- Pneumatic Hose Max. Pressure 250 psi
- Pneumatic Hose Inside Dia. 3/4"
Product Information
- Brand Reelcraft
- MFR # S601026-150
- Zoro # G1179529
- UPC # 699567023371
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 150 ft. |
Pnuematic Hose Fitting Size | 3/4" |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
3/4 X 150, 250 Psi, 3/4 X 3/4 Nptf(M), Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 6X16X7-RLS35-S (6X16X7-RLS35-S)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-25)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02530-15-G)
- Reelcraft Multi-purpose Air Hoses