Shop All Pipe & Tubing Cutters
Reed
Ratchet Shears, PE, PP, PEX, 8-3/8in L
Mfr # RS1
Zoro # G0190307
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-21/32 in
- Cuts ABS, PE, PEX, PP
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Ratcheting Shear
Product Information
- Brand Reed
- MFR # RS1
- Zoro # G0190307
- UPC # 757033041769
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 3/8 in |
Tool Length | 8 1/2 in |
Tool Width | 3 1/2 in |
Tool Height | 1 1/2 in |
Details
Cutting Capacity | 1-21/32 in |
Cuts | ABS, PE, PEX, PP |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Ratcheting Shear |
Handle Design | Contoured |
Blade Material | Steel |
Item | Shears |
Replacement Wheel | Mfr. No. 94175 |
Features | 7-Step Ratchet Mechanism, Best Mechanical Advantage, Smoothest Operation |
Product Type | Ratchet Shear |
Minimum Cutting Capacity | 0 in |
Tool Weight | 0.8 lb |
Replacement Blade | Mfr. No. 94175 |
Material Application | ABS, Polyethylene, Polypropylene, PEX |
Maximum Cutting Capacity | 1 11/16 in |
Description
Shears, Product Type Ratchet Shear, Material Application ABS, Polyethylene, Polypropylene, PEX, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 8 1/2 in, Tool Height 1 1/2 in, Tool Width 3 1/2 in, Body Material Aluminum, Blade Material Steel, Features 7-Step Ratchet Mechanism, Best Mechanical Advantage, Smoothest Operation, Handle Design Contoured, Handle Material Aluminum, Replacement Blade Mfr. No. 94175, Tool Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1 PLASTIC NIPPLE CADDY TRAY (N70200)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Clockwise Opening (9.13195)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- REED Pipe Cutter, Steel, 14-3/8in L (2-4A)
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- REED PLAS PVC BLADE ASSM 94537 (PLASPVCB)
- REED Ratchet Shears, PE, PP, PEX, ABS, 17in L (RS2)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity (66042)
- Reed Pipe & Tubing Cutters