Shop All Pipe & Tubing Cutters
Reed
Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials:
Mfr # TC2Q
Zoro # G609011312
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reed
- MFR # TC2Q
- Zoro # G609011312
- UPC # 757033034204
- Country of Origin United States
- Category Pipe & Tubing Cutters
Description
Reed .Quick Release Tubing Cutters are the best tracking, easiest cutting tubing cutters available. Cut copper, aluminum, light wall steel and stainless steel tubing. With alternate wheels they will cut a wide variety of plastic pipe and tubing. Reed also offers the R2558 wheel for muffler systems tubing. TC1Q, TC1.6Q and TC2Q sliding bars are die-cast zinc aluminum for great strength. These three sizes also feature a built-in reamer and spare cutter wheel in the knob. Long-proven TC3Q and larger models with steel sliding bars withstand professional workloads over the long haul.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- THRIFCO PLUMBING 1/4 Stainless Steel Coupling, Packaged (9018018)
- THRIFCO PLUMBING 1-1/4 x 1-1/4 Flexible Coupling (6722602)
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- REED Tubing Cutter, PE, 12in L (TC4Q6QP)
- REED Hinged Cutter, Steel, 22in L (H4S)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- REED PLAS PVC BLADE ASSM 94537 (PLASPVCB)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- Reed Pipe & Tubing Cutters