Shop All Pipe & Tubing Cutters
Reed
Pipe Cutter, Steel, 15-7/8in L
Mfr # 2-3
Zoro # G0190377
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 2 in
- Cuts Steel/Stainless Steel Sch. 40
- Body Material Iron
- Handle Material Steel
- Cutting Action Standard Shear
Product Information
- Brand Reed
- MFR # 2-3
- Zoro # G0190377
- UPC # 757033033054
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 15 7/8 in |
Tool Length | 16 in |
Details
Cutting Capacity | 1/8 in to 2 in |
Cuts | Steel/Stainless Steel Sch. 40 |
Body Material | Iron |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Features | Clean Cut, Leaves No Burr, Short Handle Allows for Work in Close Quarters |
Replacement Wheel | Mfr. No. 03612 |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Replacement Blade | Mfr. No. 03612 |
Minimum Cutting Capacity | 3/16 in |
Material Application | Steel |
Maximum Cutting Capacity | 2 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Steel, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 2 in, Tool Length 16 in, Body Material Iron, Blade Material Steel, Features Clean Cut, Leaves No Burr, Short Handle Allows for Work in Close Quarters, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 03612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-8M-2G)
- SPRINGER PARTS O-Ring NBR; Replaces Tuchenhagen Part# 930-024 (930-024SP)
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- REED PLAS PVC BLADE ASSM 94537 (PLASPVCB)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- REED Scissor Shears, Plastic, Rubber, 8-1/2in L (SC125)
- REED Ratchet Shears, PE, PP, PEX, ABS, 17in L (RS2)
- APOLLO BY TMG 1/2 in. to 2 in. Pro Fit Tubing Cutter (PROTC2)
- Reed Pipe & Tubing Cutters