Shop All Coating & Ultrasonic Thickness Gauges
Reed Instruments
Ultrasonic Thickness Gauge, 7.9" (200mm)
Mfr # TM-8811
Zoro # G0888172
product price: $395.10
/ea
Free Shipping & Returns
$395.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material Steel
- Includes Carrying Case, Probe, Ultrasonic Couplant Gel, Ultrasonic Thickness Gauge
- Accuracy +/-0.004 in
- Resolution (In./mm) 0.004/0.1
Product Information
- Brand Reed Instruments
- MFR # TM-8811
- Zoro # G0888172
- UPC # 800837002266
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 36 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Ultrasonic Thickness Gauge, Includes Carrying Case, Probe, Ultrasonic Couplant Gel, Ultrasonic Thickness Gauge, Thickness Measurement Accuracy +/-0.5 Percent, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type Available Separately, Maximum Frequency 5 MHz, Maximum Thickness Measured 7.9 in, Minimum Thickness Measured 0.05 in, Maximum Velocity 9,000 mps, Minimum Velocity 500 mps, Number of Digits 4, Minimum Frequency 5 MHz, Number of Records Stored 0, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- POWERWELD Replacement Gauge, 2" x 400 PSI, 1/4" NPT Inlet (B400)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920-NIST)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- REED INSTRUMENTS Replacement Probe, 0.78" dia., 5.0 MHz. (R7900-PROBE)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- PCE INSTRUMENTS Coating Thickness Guage, 0 to 1250 μm (PCE-CT 26FN)
- Reed Instruments Coating & Ultrasonic Thickness Gauges