Shop All Sound Level Meters
Reed Instruments
Sound Level Meter, Datalogger w/NIST
Mfr # R8080-NIST
Zoro # G6218051
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital; Datalogging; Type 2; Alarm; Backlit Display with NIST
- dB Range 30 to 130dB; Low: 30 to 90dB; Med: 50 to 110dB; High: 70 to 130dB; Full: 30 to 130dB
- Frequency Range 20 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.4dB
Product Information
- Brand Reed Instruments
- MFR # R8080-NIST
- Zoro # G6218051
- UPC # 800837003874
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Microphone Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Sound Level Meter, Includes Data Logger, Sound Level Calibrator, Hard Carrying Case, Windshield Ball, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 64,000, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Bar Graph Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-5000psi, 16-32VDC (PX9110)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 5 psi, 1/4 NPT Back Conn, 304SS Bezel w/ U-Clamp (25-210-5-psi-SSBU)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- REED INSTRUMENTS Data Logging Sound Level Meter (R8070SD)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- REED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB (R8080)
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- SPER SCIENTIFIC Graphic Display Sound Meter (850015)
- Reed Instruments Sound Level Meters