Shop All Sound Level Meters
Reed Instruments
Sound Level Meter and Calibrator Kit (R8050 and R8090)
Mfr # R8050-KIT
Zoro # G0645589
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2
- dB Range 35 to 135 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.4 dB
Product Information
- Brand Reed Instruments
- MFR # R8050-KIT
- Zoro # G0645589
- UPC # 800837002587
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Sound Level Meter, Includes Sound Level Calibrator, Hard Carrying Case, Windshield Ball, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored Not Applicable, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Includes Software No Software Included, Range Type Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi (PETM213LF)
- HONEYWELL Chart, 12 in., No Range, PK100 (BN 30755317-001)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- REED INSTRUMENTS Sound Level Meter, Datalogger w/NIST (R8080-NIST)
- REED INSTRUMENTS Data Logging Sound Level Meter and Calib (R8080-KIT)
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- REED INSTRUMENTS Sound Level Meter, 30 to 130 dB Range (R1620)
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- Reed Instruments Sound Level Meters