Shop All Vibration Meter Accessories
This Product is Discontinued
Reed Instruments
SD Series USB Cable (Discontinued)
Mfr # USB-01
Zoro # G9479583
This Product is Discontinued
Key Features
- Size 6 in x 5.750 in x 0.375 in
- Function Cable to Connect The RS232 Interface to USB Port
- Construction Plastic
- For Use With GU-3001, K4030, LX-105, Mfr. No. AM-4205A, SD-1128, SD-2010, SD-2030, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9017, SD-9300, SD-9901, TG-8800, YK-80AM, YK-80AS
- Includes USB Cable
Product Information
- Brand Reed Instruments
- MFR # USB-01
- Zoro # G9479583
- UPC # 800837002334
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Size | 6 in x 5.750 in x 0.375 in |
Details
Item | USB Cable |
Function | Cable to Connect The RS232 Interface to USB Port |
Construction | Plastic |
For Use With | GU-3001, K4030, LX-105, Mfr. No. AM-4205A, SD-1128, SD-2010, SD-2030, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9017, SD-9300, SD-9901, TG-8800, YK-80AM, YK-80AS |
Includes | USB Cable |
Accessory Type | USB Cable |
Product Type | USB Cable |
Description
USB Cable, Product Type USB Cable, Compatible with Manufacturer Model Number GU-3001, K4030, LX-105, Mfr. No. AM-4205A, SD-1128, SD-2010, SD-2030, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9017, SD-9300, SD-9901, TG-8800, YK-80AM, YK-80AS, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.