Shop All Air Velocity Monitor Accessories
Reed Instruments
Rotating Vane, 32to122F, +/1.5Temp Acc
Mfr # R4000SD-PROBE
Zoro # G4424746
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R4000SD
- Air Velocity Accuracy +/-2%
- Temperature Accuracy +/ 1.5 Degrees
- Air Velocity Resolution 1 fpm
- Connector Type J-Type, K-Type
Product Information
- Brand Reed Instruments
- MFR # R4000SD-PROBE
- Zoro # G4424746
- UPC # 800837004734
- Country of Origin Taiwan, Province of China
- Category Air Velocity Monitor Accessories
Dimensions
Probe Diameter | 2.8 in |
Details
Item | Rotating Vane |
For Use With | Mfr. No. R4000SD |
Air Velocity Accuracy | +/-2% |
Temperature Accuracy | +/ 1.5 Degrees |
Air Velocity Resolution | 1 fpm |
Connector Type | J-Type, K-Type |
Minimum Temperature Measured | 32 Degrees F |
Minimum Velocity Measured | 79 fpm |
Maximum Temperature Measured | 122 Degrees F |
Maximum Velocity Measured | 5,906 fpm |
Description
Rotating Vane, Probe Diameter 2.8 in, Probe Type Rotating Vane, Relative Humidity Accuracy Not Applicable, Connector Type J-Type, K-Type, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 79 fpm, Air Velocity Resolution 1 fpm, Maximum Temperature Measured 122 Degrees F, Maximum Velocity Measured 5,906 fpm, Compatible with Manufacturer Model Number R4000SD, SD-4207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL3)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 6 in (24C463)
- KLEIN TOOLS Utility Borescope (ET17)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- REED INSTRUMENTS Hot Wire, 32to122F, +/1.5Temp Acc (R4500SD-PROBE)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- TESTO 440 Air Flow Combokit 2 With Bluetooth (0563 4407)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- TESTO 440 Air Flow Combokit 1 With Bluetooth (0563 4406)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- Reed Instruments Air Velocity Monitor Accessories