Shop All Temperature Probes
Reed Instruments
Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C)
Mfr # R2930
Zoro # G0645710
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 932 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Type K Mini
Product Information
- Brand Reed Instruments
- MFR # R2930
- Zoro # G0645710
- UPC # 800837002464
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 7.9 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/2 in |
Probe Tip Diameter | 15 mm |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.5 in |
Probe Size | 1/2 in x 7.9 in |
Cable Length | 39 in |
Description
Thermocouple Bead Probe, Type K, For Application Surface, Mini Plug, Probe Size 1/2 in x 7.9 in, Cable Length 39 in, -58 Degrees to 932 Degrees F/-50 Degrees to 500 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2467)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) (R2940)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- REED INSTRUMENTS Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2950)
- SPER SCIENTIFIC Type K Surface Thermometer Probe (800070)
- Reed Instruments Temperature Probes