Shop All Calibrator Accessories
Reed Instruments
Resistance Decade Box, 3 Binding Posts
Mfr # R5408
Zoro # G7188793
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1 to 11,111,110 ohm
- Increments 1 ohm
- Accuracy 1 %
- Number of Decades 7
Product Information
- Brand Reed Instruments
- MFR # R5408
- Zoro # G7188793
- UPC # 800837001658
- Country of Origin Taiwan, Province of China
- Category Calibrator Accessories
Details
Item | Decade Box |
Range | 1 to 11,111,110 ohm |
Increments | 1 ohm |
Accuracy | 1 % |
Number of Decades | 7 |
Description
Decade Box, Range 1 to 11,111,110 ohm, Increments 1 ohm, Accuracy 1 Percent, Number of Decades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2300-100PA)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPG-006)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L600#)
- REED INSTRUMENTS Capacitance Decade Box (R5406)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1600)
- CLEVELAND CONTROLS Pressure/Vacuum Generator, Handheld (PVG-1)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- FLUKE Pressure Transmitter Test Hose, 10000psi (FLK-700TTH10K)
- FLUKE Silicon Oil, 1L 200.20 (5013-1L)
- Reed Instruments Calibrator Accessories