Shop All Moisture Meters
Reed Instruments
Pinless Moisture Meter
Mfr # R6010
Zoro # G0644417
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0 - 100%
- Temp. Range (F) 32 to 104 Degrees F
- Display LCD
- Includes Pinless Moisture Meter
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Reed Instruments
- MFR # R6010
- Zoro # G0644417
- UPC # 800837001368
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Maximum Measurement Depth | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Available Separately, Includes Remote Probe No Remote Probe Included, Features Auto Calibration, Maximum Measurement Depth 1 5/8 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- IDEAL Circuit Tracing Kit, 600VAC/DC, LED (61-955)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- REED INSTRUMENTS Dual Moisture Meter, Pin/Pinless (R6018)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- REED INSTRUMENTS Wood Moisture Detector (R6015)
- TRIPLETT Moisture Meter, Pin/Pinless, 1inDepth (MS150)
- PCE INSTRUMENTS Dewpoint Moisture Meter, With G1 / 2 "connection thread (PCE-DPM 3)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- Reed Instruments Moisture Meters