Shop All LCR Meter
Reed Instruments
Passive Component LCR Meter, +/-0.2% Accuracy
Mfr # R5001
Zoro # G0644347
product price: $242.10
/ea
Free Shipping & Returns
$242.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductance Range 20 to 2000 micron H, 20 to 2000 mH, 20 to 2000 H
- Inductance Accuracy +/-1.5% +15 dgt.
- Capacitance Range 0 to 2000 pF, 20 to 2000 nF, 20 to 2000 micron F
- Capacitance Accuracy +/-1.0% +10 dgt.
- Includes Alligator Clips, Batteries, Test Leads and Probes, Tweezers
Product Information
- Brand Reed Instruments
- MFR # R5001
- Zoro # G0644347
- UPC # 800837001184
- Country of Origin China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Passive Component LCR Meter |
Inductance Range | 20 to 2000 micron H, 20 to 2000 mH, 20 to 2000 H |
Inductance Accuracy | +/-1.5% +15 dgt. |
Capacitance Range | 0 to 2000 pF, 20 to 2000 nF, 20 to 2000 micron F |
Capacitance Accuracy | +/-1.0% +10 dgt. |
Includes | Alligator Clips, Batteries, Test Leads and Probes, Tweezers |
Resistance Range (Ohms) | 20 to 2000 ohm, 20 to 2000 kiloohm, 20 to 2000 Megaohm |
Battery Type | (6) AA |
Resistance Accuracy | +/-1.5% +5 dgt. |
Audible Continuity | No |
Test Frequencies | 100kHz, 10kHz, 1kHz |
Auto Power Off | Yes |
Description
Passive Component LCR Meter, Inductance Range 20 to 2000 micron H, 20 to 2000 mH, 20 to 2000 H, Inductance Accuracy +/-1.5 Percent +15 dgt., Capacitance Range 0 to 2000 pF, 20 to 2000 nF, 20 to 2000 micron F, Capacitance Accuracy +/-1.0 Percent +10 dgt., Resistance Range (Ohms) 20 to 2000 ohm, 20 to 2000 kiloohm, 20 to 2000 Megaohm, Resistance Accuracy +/-1.5 Percent +5 dgt., Test Frequencies 100kHz, 10kHz, 1kHz, Auto Power Off Yes, Audible Continuity No, Battery Type (6) AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK200 (14A843)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red, 1000VAC, PR (5898)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- SUPCO Capacitor Tester, 0.01 to 9999uF (MFD10)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- SANWA Handheld Digital LCR Meter (LCR700)
- AMPROBE Handheld Component Tester (LCR55A)
- B&K PRECISION Universal LCR Meter (878B)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- Reed Instruments LCR Meter