Shop All Digital Multimeters
Reed Instruments
Multiparameter Meter, 0.00 to 14.00 pH
Mfr # R3000SD
Zoro # G4340274
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category pH/ORP Meter
- Power Source (6) AA Batteries, AC Adapter
- Includes Batteries
- Operating Temp. Range (F) 32 Degrees to 122 Degrees
- Ion Specific Electrode Resolution No
Product Information
- Brand Reed Instruments
- MFR # R3000SD
- Zoro # G4340274
- UPC # 800837004611
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | pH/ORP Meter |
Sub-Category | pH/ORP Meter |
Power Source | (6) AA Batteries, AC Adapter |
Includes | Batteries |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Ion Specific Electrode Resolution | No |
Auto Power Off | Yes |
Display | LCD |
ORP Range | -1999 to 1999mV |
Automatic Temperature Compensation | Yes |
pH Resolution | 0.01 |
Testing Parameter | pH |
ORP Resolution | 1mV |
Interface | SD Card |
Ion Specific Electrode Accuracy | No |
pH Range | 0.00 to 14.00 |
Description
pH/ORP Meter, pH Range 0.00 to 14.00, Electric Conductivity Range Not Applicable, ORP Range -1999 to 1999mV, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Display LCD, Auto Power Off Yes, Calibration Not Applicable, Interface SD Card, Power Source (6) AA Batteries, AC Adapter, Includes Batteries, Manufacturers Warranty Length 1 yr, Testing Parameter pH
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PFQ1531-DRY)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 2000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-2000-psi/kPa)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, PRO-201L-254H (PRO-201L-254H)
- REED INSTRUMENTS Compact Digital Multimeter with Temperature (R5008)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector (R5007)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter (R5010)
- REED INSTRUMENTS True RMS Bluetooth/Waterproof Industrial Multimeter and NIST Calibration Certificate (R5005-NIST)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter with Calibration Certificate (R5010-NIST)
- REED INSTRUMENTS Compact Digital Multimeter with Temperature and NIST Calibration Certificate (R5008-NIST)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- Reed Instruments Digital Multimeters