Shop All Distance Meters
Reed Instruments
Laser Distance Meter, 131ft
Mfr # R8004
Zoro # G0937350
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Measuring Distance 131 ft
- Accuracy +/-(5.0mm+d x 5/100000)
- Distance Meter Functions Continuous Measurement
- Battery Type (2) AAA
- Features Addition, Subtraction and Indirect 2/3 Point (Pythagoras) Calculations, Continuous Measurement Mode, Designed for One-Handed Operation, Integrated Bubble Level, Internal, Laser Target Pointer, Low Battery Indicator and Auto Shut Off, Memory Saves Up to 30 Readings, Reference Point Selection (Front or Rear of Instrument)Area, User Selectable Unit of Measure (Imperial/Metric), Volume and Max/Min Functions
Product Information
- Brand Reed Instruments
- MFR # R8004
- Zoro # G0937350
- UPC # 800837004260
- Country of Origin China
- Category Distance Meters
Details
Item | Laser Distance Meter |
Maximum Measuring Distance | 131 ft |
Accuracy | +/-(5.0mm+d x 5/100000) |
Distance Meter Functions | Continuous Measurement |
Battery Type | (2) AAA |
Features | Addition, Subtraction and Indirect 2/3 Point (Pythagoras) Calculations, Continuous Measurement Mode, Designed for One-Handed Operation, Integrated Bubble Level, Internal, Laser Target Pointer, Low Battery Indicator and Auto Shut Off, Memory Saves Up to 30 Readings, Reference Point Selection (Front or Rear of Instrument)Area, User Selectable Unit of Measure (Imperial/Metric), Volume and Max/Min Functions |
Includes | Batteries, Carrying Case, Laser Distance Meter |
Display | Backlit LCD |
Description
Laser Distance Meter, Accuracy +/-5.0 mm, Includes Batteries, Carrying Case, Laser Distance Meter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 27Mm Impact Socket (647293)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- REED INSTRUMENTS Laser Distance Meter, 328ft (R8010)
- REED INSTRUMENTS Distance Meter (R8005)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- Reed Instruments Measuring and Layout Tools