Shop All Infrared Thermometers
Reed Instruments
Infrared Temperature Calibrator, 932°F (500°C)
Mfr # BX-500
Zoro # G0644292
original price:
$1,651.10
11% off
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Target Emissivity 0.95 in
- Target Size 2.28 in
- Calibration Certificate Included No
- Includes Infrared Calibrator, Power Cord
- Heating Time 30 min
Product Information
- Brand Reed Instruments
- MFR # BX-500
- Zoro # G0644292
- UPC # 800837000217
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Target Size | 2.28 in |
Display Size | 2.25 in |
Overall Width | 8 7/8 in |
Overall Length | 7 1/10 in |
Overall Height | 4 1/2 in |
Overall Depth | 7 1/8 in |
Description
Infrared Calibrator, Accuracy Degrees F +/-1.6 Degrees @ 212.0 Degrees F, Target Emissivity 0.95 in, Target Size 2.28 in, Cooling Time 30 min, Overall Depth 7 1/8 in, Display Size 2.25 in, Heating Time 30 min, Emissivity Adjustability Fixed, Temperature Stability 212 Degrees F (100 Degrees C): +/-0.2 Degrees F (0.1 Degrees C); 212 to 392 Degrees F (100 to 200 Degrees C):+/-0.4 Degrees F, Minimum Operating Temperature Degrees F 41 Degrees F, Minimum Emissivity Setting 0.95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- SHIMPO Digital Torque Meter, Range 88.5 lb-in (TNP-10)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE9)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300-NIST)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- Reed Instruments Infrared Thermometers