Shop All Gas Analyzers
Reed Instruments
Indoor Air Meter, 32 F to 122 F, LCD
Mfr # R9920
Zoro # G006171466
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Power Adapter, USB Cable, Wall Mounting Bracket
- Carbon Dioxide Concentration 0 to 9999 ppm
- Display 7" High-Resolution Color LCD TFT Touchscreen
- Temp. Range 32 to 122 Degrees F (0 to 50 Degrees C )
- Relative Humidity Range 0% to 100%
Product Information
- Brand Reed Instruments
- MFR # R9920
- Zoro # G006171466
- UPC # 800837006202
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Indoor Air Quality Meter, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD, Features Built-In Desk Stand and Wall Mounting Bracket, Internal Time and Date Stamp, Includes Power Adapter, USB Cable, Wall Mounting Bracket, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F (PAM1702)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- WESTWARD Voltage Tester, 90 to 1000V AC, Visual Indication, CAT IV 1000V Safety Rating (19T238)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- REED INSTRUMENTS Carbon Monoxide (CO) Meter with Temperature, 1000ppm, Accuracy +/-5ppm (R9400)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- REED INSTRUMENTS Indoor Air Analyzer, 32 F to 122F, LCD (R9910SD)
- ROBINAIR Refrigerant Analyzer, 5" LCD, 2g, 70 sec. (16995)
- Reed Instruments Gas Analyzers