Shop All Painting Tools
Reed Instruments
Gloss Meter, Backlit LCD, White LED
Mfr # R7700
Zoro # G4429761
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM C584, ASTM D1455, ASTM D2457, ASTM D523
- Spectral Range 400 to 700nm
- Display Backlit LCD
- Power Source Battery
- Color Value Range (RGB) 0 to 1023
Product Information
- Brand Reed Instruments
- MFR # R7700
- Zoro # G4429761
- UPC # 800837002839
- Country of Origin China
- Category Painting Tools
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Gloss Meter, Display Type Backlit LCD, Light Source White LED, Maximum Color Value 1,023 RGB, Maximum Hue 1.000, Maximum Luminance 1.000, Maximum Saturation Value 1.000, Maximum Spectral 700 nm, Includes AC Adapter, Calibration Standard, Cleaning Cloth, Gloss Meter, Hard Carrying Case, Power Source Battery, Standards ASTM C584, ASTM D1455, ASTM D2457, ASTM D523, Manufacturers Warranty Length 1 yr, Product Type Gloss Meter, Minimum Spectral 400 nm, Minimum Color Value 0 RGB, Minimum Hue 0
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- 3M 3M PPS Series 2.0 Adapter (26119)
- OLD MASTERS 1 Pt Red Mahogany Oil-Based Gel Stain (80408)
- MODERN MASTERS 275266 Black Satin Front Door Paint Elegant (MO327229)
- PAINTLINE PSDRID Overspray Guards, 10PK (PSDRID.OSG)
- HANDY PAINT PRODUCTS Pail Paint Handy (2500)
- SHUR-LINE LED Paint Edger (2008287)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- HYDE Paint Mixr Mudslingr 5G (46565)
- BASCO Paint Can and Lid, Lined, 1 gal. (MPC128L-P)
- Reed Instruments Painting Tools