Shop All Test Instrument Carrying Cases
Reed Instruments
Deluxe Hard Case, 15.7" x 12.6" x 6.7"
Mfr # R8890
Zoro # G0644021
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 6 3/4 in
- Overall Width 12 3/4 in
- Overall Depth 15 3/4 in
- Color Black
Product Information
- Brand Reed Instruments
- MFR # R8890
- Zoro # G0644021
- UPC # 800837002501
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 6 3/4 in |
Overall Width | 12 3/4 in |
Overall Depth | 15 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hard Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | AC Clamp Meter, Detector Temperature Input Adapter, Infrared Thermometer, Non-contact AC Voltage, Safety Test Lead Set, Thermocouple Thermometer, Thermocouple Thermometer/Data Logger, TRMS Waterproof Multimeter, Type K Thermocouple Wire Probe |
Features | Customizable Foam Interior |
Includes | Double Latch and Lock System, O-Ring, Pressure Equalization Valve |
Weather-Resistant Zipper | No |
Belt Loop | No |
Wrist Strap | No |
Belt Loop Included | No |
Description
Hard Carrying Case, Material Plastic, For Use With AC Clamp Meter, Detector Temperature Input Adapter, Infrared Thermometer, Non-contact AC Voltage, Safety Test Lead Set, Thermocouple Thermometer, Thermocouple Thermometer/Data Logger, TRMS Waterproof Multimeter, Type K Thermocouple Wire Probe, Color Black, Features Customizable Foam Interior, Includes Double Latch and Lock System, O-Ring, Pressure Equalization Valve, Overall Height 6 3/4 in, Overall Width 12 3/4 in, Overall Depth 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wrist Strap, Silver Nylon, W 6 Ft Cord (09070)
- POMONA ELECTRONICS Static Control Kit (6088)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI, +/-1Pct (628-12-GH-P1-E4-S1)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- REED INSTRUMENTS Replacement Foam for R8890 (R8890-FOAM)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- Reed Instruments Test Instrument Carrying Cases