Shop All Test Instrument Carrying Cases
Reed Instruments
Deluxe Hard Carrying Case, 12 x 9.6 x 5.4"
Mfr # R8888
Zoro # G2268756
original price:
$62.55
15% off
new price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 13 in
- Overall Width 12 in
- Overall Depth 5 3/4 in
- Color Black
Product Information
- Brand Reed Instruments
- MFR # R8888
- Zoro # G2268756
- UPC # 800837001542
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 13 in |
Overall Width | 12 in |
Overall Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hard Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | "A" Scale Durometer, Acoustic Calibrator, Anemometer/Manometer, Coating Thickness Gauge, Combustible Gas Detector, Conductivity/TDS/Salinity Meter/Datalogger, Differential Manometer, Digital Multimeter with Temperature, Digital Stroboscope, Environmental Meter/Data Logger, Force Gauge/Data Logger, Hardness Tester, Infrared Thermometer, Non-Contact Ac Voltage Detector, Refrigerant Leak Detector, Safety Test Lead Set, Sound Level Meter, Temperature Input Adapter, Type K Thermocouple Wire Probe, Ultrasonic Thickness Gauge |
Features | Customizable Foam Interior, O-Ring Creates Watertight Seal |
Includes | Form Fitted Foam Insert |
Wrist Strap | Yes |
Belt Loop | No |
Belt Loop Included | No |
Description
Hard Carrying Case, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Datalogger, Temperature (1620A-H-156)
- FLUKE Pitot Tube for 922Air Flow Meter, 12 In L (PT12 / 274021)
- FLUKE Fluke 117-323 Electricians Multimeter & Clamp Combo Kit (FLU117/323)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- REED INSTRUMENTS Replacement Foam for R8890 (R8890-FOAM)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- TEST PRODUCTS INTL Nylon Zippered Carrying Case - Medium - Black (A925)
- Reed Instruments Test Instrument Carrying Cases