Shop All Combustible Gas Detectors
Reed Instruments
Combustible Gas Leak Detector, Low/High Sensitivity
Mfr # C-383
Zoro # G0643671
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethane, Gasoline, Industrial Solvents, Jet Fuel, Lacquer, Methane, Naptha, Natural Gas, Paint Thinner, Propane
- Standards CE Certified, RoHS
- Battery (4) AA
- Measuring Range 5 ppm Gasoline
- Includes Combustible Gas Leak Detector, Hard Carrying Case, Reference Leak Source
Product Information
- Brand Reed Instruments
- MFR # C-383
- Zoro # G0643671
- UPC # 800837000248
- Country of Origin Taiwan, Province of China
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Combustible Gas Detector |
Detects | Acetone, Alcohol, Ammonia, Benzene, Butane, Ethane, Gasoline, Industrial Solvents, Jet Fuel, Lacquer, Methane, Naptha, Natural Gas, Paint Thinner, Propane |
Standards | CE Certified, RoHS |
Battery | (4) AA |
Measuring Range | 5 ppm Gasoline |
Includes | Combustible Gas Leak Detector, Hard Carrying Case, Reference Leak Source |
Features | Adjustable Sensitivity, Ambient Concentration Reset Function, Designed for One-Handed Operation, Low Battery Indicator, Replaceable Sensor, Self Test Sequence on Start-Up |
Accuracy | 5 ppm Gasoline |
Indicator | Audible, Tricolor LED Bar Indicator |
PPM Detection Range | 5 ppm (Gasoline) |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Alert Type | Sound, Light |
PPM Accuracy | 5 ppm (Gasoline) |
Gases Detected | Acetone, Alcohol, Ammonia, Benzene, Butane, Ethane, Gasoline, Industrial Solvents, Jet Fuel, Lacquer Thinner Methane, Methane, Naphtha, Paint Thinners, Propane |
Auto Power Off | Yes |
Description
Combustible Gas Detector, Features Adjustable Sensitivity, Ambient Concentration Reset Function, Designed for One-Handed Operation, Low Battery Indicator, Replaceable Sensor, Self Test Sequence on Start-Up, Gases Detected Acetone, Alcohol, Ammonia, Benzene, Butane, Ethane, Gasoline, Industrial Solvents, Jet Fuel, Lacquer Thinner Methane, Methane, Naphtha, Paint Thinners, Propane, Includes Combustible Gas Leak Detector, Hard Carrying Case, Reference Leak Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil (A-104)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- REED INSTRUMENTS Combustible Gas Detector (R9300)
- REED INSTRUMENTS Combust Gas Leak Detector, Nist Cert (R9300-NIST)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- GENERAL TOOLS Gas Detector, Detects Meth, Natural Gas (NGD8800)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- BACHARACH 0019-0575 Replacement (0019-0575)
- Reed Instruments Combustible Gas Detectors