Shop All Thermal Imagers
This Product is Discontinued
Reed Instruments
Camera, 50 mK, 14 Degrees to 752 Degrees F, Fixed Focus, 2.8 in TFT Color LCD Display (Discontinued)
Mfr # R2160
Zoro # G9216569
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Infrared
- Auto Focus Yes
- Field of View 56 Degrees x 42 Degrees
- Image Frequency 9 Hz
- IR Detector Resolution 160 x 120 (19,200) Pixels
Product Information
- Brand Reed Instruments
- MFR # R2160
- Zoro # G9216569
- UPC # 800837005113
- Country of Origin China
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Camera, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Field of View 56 Degrees x 42 Degrees , Focus Method Fixed, Includes 16 GB Micro SD Card, Lens Cover, Soft Carrying Case, USB Cable, File Formats BMP
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.