Shop All Thermometers
Reed Instruments
4-13/20" Stem Digital Pocket Thermometer, -40 Degrees to 482 Degrees F
Mfr # R2222
Zoro # G0643251
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 482 Degrees
- Temp. Range (C) -40 Degrees to 250 Degrees
Product Information
- Brand Reed Instruments
- MFR # R2222
- Zoro # G0643251
- UPC # 800837001061
- Country of Origin China
- Category Thermometers
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -40 Degrees to 482 Degrees |
Temp. Range (C) | -40 Degrees to 250 Degrees |
Description
Stem Thermometer,Max/Min and Data Hold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 160 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-160-psi/kg/cm2)
- ACCUSPLIT Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case (A601XCH)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- DICKSON Chart, 8 In, +5 to +40, 24 Hr, PK60 (C478)
- REED INSTRUMENTS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (R2000)
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- REED INSTRUMENTS 4-13/20" Stem Digital Pocket Thermometer, -40 Degrees to 482 Degrees F (R2222-NIST)
- TESTO 735-1 Compact Pro Thermometer (0560 7351)
- ASHCROFT 5In 12In 50400F Bimetal Thermometer (50-EI60-E-120-50/400F)
- TAYLOR Taylor 90110 Indoor & Outdoor Thermometer (399501)
- Reed Instruments Thermometers