Shop All Impact Sockets
Reed
Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length,
Mfr # EDS14
Zoro # G409002961
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reed
- MFR # EDS14
- Zoro # G409002961
- UPC # 757033026247
- Country of Origin Unknown
- Category Impact Sockets
Description
For hard-to-reach deep well bolts, Reed offers Extended Sockets that are made of tool steel and are impact grade. Use extended sockets to tighten hex nuts on repair clamps, mechanical joint fittings and saddles. Drive them with a 1/2 in square drive power impact wrench or hand tighten. Finish on sockets provides corrosion-resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B2)
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 2 D (63134206008)
- TOUGH GUY Roof Brush (1YXC4)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (905MDS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5420-1PK)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (89-60MM)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Impact Socket (SID22318)
- Reed Impact Sockets