Shop All Impact Sockets
Reed
Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 1-1/4 in Hex Socket, 6 in Overall Length
Mfr # EDS20
Zoro # G609002945
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reed
- MFR # EDS20
- Zoro # G609002945
- UPC # 757033026308
- Country of Origin Unknown
- Category Impact Sockets
Description
For hard-to-reach deep well bolts, Reed offers Extended Sockets that are made of tool steel and are impact grade. Use extended sockets to tighten hex nuts on repair clamps, mechanical joint fittings and saddles. Drive them with a 1/2 in square drive power impact wrench or hand tighten. Finish on sockets provides corrosion-resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Fold Up Torx Key 7Pc (22571)
- STANLEY Combination Wrench, SAE, 1-1/2in Size (89-718)
- MILWAUKEE TOOL 3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2676)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35027)
- REED Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length, (EDS14)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/8" (10026L)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136MD)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Shallow Impact Socket (5-5057)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size, Deep Socket, black oxide (J7328HT)
- Reed Impact Sockets