Shop All Pipe Stands & Vises
Reed
Bench Chain Vise, 1/4in to 6in
Mfr # CV6
Zoro # G0190395
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Pipe Capacity 1/4 to 6 in
- Includes (2) Jaws
- Features Three-Sided Jaws Provide Extra Value
- Compatible Pipe Material Metal
Product Information
- Brand Reed
- MFR # CV6
- Zoro # G0190395
- UPC # 757033025400
- Country of Origin United States
- Category Pipe Stands & Vises
Details
Material | Ductile Iron |
Pipe Capacity | 1/4 to 6 in |
Item | Bench Chain Vise |
Includes | (2) Jaws |
Features | Three-Sided Jaws Provide Extra Value |
Compatible Pipe Material | Metal |
Description
Bench Chain Vise, Compatible Pipe Material Metal, Features Three-Sided Jaws Provide Extra Value, Includes (2) Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- DELTA 22 (621TPA3320-BL)
- THRIFCO PLUMBING 2 Inch X Close Brass Nipple (5320096)
- ASCO Rebuild Kit (302927)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- MILWAUKEE TOOL Lower Shelf for 6 in. Leveling Tripod Chain Vise (48-22-8695)
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- RIDGID 56662 VJ-99 V Head Pipe Stand, 28in- 52in High 12in Pipe Cap 2500 Max Wt (56662-RIDGID)
- WESTWARD Bench Chain Vise, Top Screw, 1/8 to 4 in (22XR03)
- Reed Pipe Stands & Vises