Shop All Pipe Wrenches
Reed
11 in L 1 in Cap. Alloy Steel Rapid Pipe Wrench
Mfr # MW3/4
Zoro # G0190298
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Not Tether Capable
Product Information
- Brand Reed
- MFR # MW3/4
- Zoro # G0190298
- UPC # 757033022898
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 11 in |
Details
Item | Rapid Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Handle Type | I-Beam |
Features | The Original and Still the Best for Working in Tight Places; Use One Hand to Place and Seat the Wrench on Meter Nuts; Spring-Loaded Jaws Quickly Grip Many Shapes and Hold the Work Securely |
Jaw Material | Alloy Steel |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Tether Style | Not Tether Capable |
Finish | Black Trivalent Zinc |
Adjustable | Manual |
Jaw Texture | Serrated |
Adjustment Type | Self-Adjusting |
Description
This 11 in. Rapid Pipe Wrench from Reed has a 1 in. jaw capacity, making it the perfect tool for larger projects around the house or at work. With a 1 in. jaw capacity, this pipe wrench can handle a variety of jobs with ease. The serrated jaws have an alloy steel construction and are designed to be corrosion resistant. Its I-beam handle is adjustable and made of alloy steel, while its black trivalent zinc finish makes it corrosion resistant as well. If you need something durable and long lasting, this Reed MW3/4 11 in L 1 in Cap Alloy Steel Rapid Pipe Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- REED 16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench (MW1 1/4)
- CENTURY DRILL & TOOL 10" L 1-5/16" Cap. Aluminum Pipe Wrench (72605)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- SUPERIOR TOOL 38 in Internal Pipe Wrench Silver 1 pc (5238)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- Reed Wrenches