Shop All Steel Toe Shoes
Reebok
Work Shoes, 12 Size, Navy, Steel, Mens, PR
Mfr # RB4250
Zoro # G2473681
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Non Metallic Upper Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
- Waterproof No
- Removable Insole Yes
Product Information
- Brand Reebok
- MFR # RB4250
- Zoro # G2473681
- UPC # 690774406179
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Width | M |
Size (PRINT) | 12 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Gold, 3.5 Length, Gold, 3 PK (STC-629)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVWHB11-XL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- REEBOK Work Shoes, 8-1/2, W, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4046)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- Reebok Steel Toe Shoes