Shop All Steel Toe Shoes
Reebok
Work Shoes, 11 Size, Navy, Steel, Mens, PR
Mfr # RB4250
Zoro # G2473919
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Metatarsal Guard No
- Footwear Closure Type Lace Up
- Static Dissipative No
- Max. Heat Rating Not Rated
Product Information
- Brand Reebok
- MFR # RB4250
- Zoro # G2473919
- UPC # 690774406360
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | W |
Size (PRINT) | 11 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Fog, Anti-Static, Scratch-Resistant (T57505BTCG)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134G)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 10-1/2 Size, Navy, Steel, PR (RB4250)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 10-1/2, W, Bk, Composite, Women's, P (RB041)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- Reebok Steel Toe Shoes