Shop All Steel Toe Shoes
Reebok
Work Shoes, 10 Size, Navy, Steel, Mens, PR
Mfr # RB4250
Zoro # G2473858
original price:
$117.69
6% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Standards ASTM F2413
- Waterproof No
- Non Metallic Upper Yes
- Non-Marking Sole Yes
Product Information
- Brand Reebok
- MFR # RB4250
- Zoro # G2473858
- UPC # 690774406346
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478T65 (478T65)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 9 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 11, W, Navy, Alloy, Womens, PR (RB046)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- Reebok Foot Protection