Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, Composite, Men, 10.5, M, 6inH, PR
Mfr # RB1007
Zoro # G8596752
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
- Metal Chip Resisting Sole Yes
Product Information
- Brand Reebok
- MFR # RB1007
- Zoro # G8596752
- UPC # 690774257702
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Heavy Duty Pvc (194)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- BRADY Voltage Card, 4 Markers, 220 Volts (44207)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- REEBOK Work Boots, Composite, Men, 12, M, 6inH, PR (RB1007)
- REEBOK Work Boots, Composite, Men, 9.5, M, 6inH, PR (RB1007)
- REEBOK Work Boots, Composite, Men, 9, M, 6inH, PR (RB1007)
- REEBOK Size 9 1/2 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.5)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Reebok Composite Toe Boots and Shoes