Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, 11 Sz, Brown, Hiker Low, Mens, PR
Mfr # RB4444
Zoro # G4322066
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width EW
- Waterproof Yes
Product Information
- Brand Reebok
- MFR # RB4444
- Zoro # G4322066
- UPC # 690774130272
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Width | XW |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number RB4444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A4, PR (24-9518B/8M)
- REEBOK Work Boots, 10 Sz, Brown, Hiker Low, Mens, PR (RB4444)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 13 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Athletic Shoe, W, 13, Black (RB4064-W-13.0)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- Reebok Composite Toe Boots and Shoes