Shop All Military & Tactical Boots
Reebok
Tactical Boots, 6in, 8-1/2M, Black, PR
Mfr # RB8674
Zoro # G8862637
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Predominant Footwear Color Black
Product Information
- Brand Reebok
- MFR # RB8674
- Zoro # G8862637
- UPC # 690774139367
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Height | 6 in |
Details
Item | Tactical Boots |
Toe Type | Composite |
Color | Black |
Footwear Closure Type | Lace Up |
Predominant Footwear Color | Black |
Style Number | RB8674 |
Insulated | No |
Standards | ASTM F2413 |
Gender | Men's |
Max. Heat Rating | Not Specified |
Outsole Material | Rubber |
Footwear Style | Military/Tactical |
Midsole Material | Eva |
Liner Material | Nylon Mesh |
Shank Material | nylon |
Shineable Toe | Yes |
Waterproof | No |
Metatarsal Guard | No |
Resists | Oil, Slips |
Upper Material | Water Resisting Leather/Ballistic Nylon |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 8 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8674, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER STOP Tape, Anti-Slip, Abrasive, 4"X60ft, Clr, PK3 (88405)
- HY-KO Number House 1 3-1/4In Refl (PS-20/1)
- CONDOR Knit Glove, Poly/Cotton, S, PK144 (4NMU8)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- Reebok Military & Tactical Boots