Shop All Military & Tactical Boots
Reebok
Tactical Boots, 6in, 11M, Black, PR
Mfr # RB8674
Zoro # G8862682
product price: $144.95
/pr
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Gender Men's
Product Information
- Brand Reebok
- MFR # RB8674
- Zoro # G8862682
- UPC # 690774139411
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Footwear Width | M |
Height | 6 in |
Details
Item | Tactical Boots |
Toe Type | Composite |
Color | Black |
Footwear Closure Type | Lace Up |
Gender | Men's |
Style Number | RB8674 |
Insulated | No |
Liner Material | Nylon Mesh |
Shineable Toe | Yes |
Outsole Material | Rubber |
Waterproof | No |
Shank Material | nylon |
Max. Heat Rating | Not Rated |
Footwear Style | Military/Tactical |
Midsole Material | Eva |
Standards | ASTM F2413 |
Predominant Footwear Color | Black |
Upper Material | Water Resisting Leather/Ballistic Nylon |
Resists | Oil, Slips |
Metatarsal Guard | No |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8674, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- MSA SAFETY Filter, HE, Magenta, 20 PK, NIOSH (10042346)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- REEBOK Tactical Boots, 6in, 8-1/2M, Black, PR (RB8674)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- Reebok Foot Protection