Shop All Military & Tactical Boots
Reebok
Tactical Boots, 13W, Nylon, Black, PR
Mfr # RB8688
Zoro # G8861063
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Shank Material nylon
Product Information
- Brand Reebok
- MFR # RB8688
- Zoro # G8861063
- UPC # 690774182431
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 13 |
Footwear Width | W |
Height | 6 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Shank Material | nylon |
Shineable Toe | Yes |
Midsole Material | Eva |
Outsole Material | Rubber |
Waterproof | Yes |
Max. Heat Rating | Not Rated |
Insulated | No |
Style Number | RB8688 |
Footwear Style | Military/Tactical |
Standards | ASTM F2413 |
Gender | Men's |
Liner Material | Moisture Wicking Nylon Mesh |
Predominant Footwear Color | Black |
Resists | Oil, Slips |
Upper Material | Waterproof Leather/Ballistic Nylon |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number RB8688, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist (542-1524)
- IDESCO SAFETY No Hacer Funcionar Safety Tag, PK10 (KAT817AC)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080MB-X)
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- REEBOK Military Boots, 6in, 8M, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- Reebok Foot Protection