Shop All Composite Toe Boots and Shoes
Reebok
Size 7W Women's Athletic High-Top Composite Work Shoe, Black
Mfr # RB167
Zoro # G2089739
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Width W
- Upper Boot Material All Leather
Product Information
- Brand Reebok
- MFR # RB167
- Zoro # G2089739
- UPC # 690774355620
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Size 8 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Size 8W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Size 13 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Work Boot, Comp Toe, Black, 9-1/2W, PR (RB4555)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- Reebok Foot Protection