Shop All Steel Toe Shoes
Reebok
Size 16 Men's Athletic Shoe Alloy Work Shoe, Black
Mfr # RB4041
Zoro # G6295460
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width M
- Upper Color Black
- Max. Heat Rating 100 Degrees F
- Insulation Type None
- Metal Chip Resisting Sole No
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G6295460
- UPC # 690774386129
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | M |
Height | Low |
Size | 16 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR (T469/15)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 8W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Size 16 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4046)
- Reebok Foot Protection